Motion
5KCR46JN0089

LEESON ELECTRIC
5KCR46JN0089

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04271289
MFR #5KCR46JN0089
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KCR46JN0089

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 100-120/200-240 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #04271289
MFR #5KCR46JN0089

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3HP 1800RPM E258 TEFC 100-120/200-240V
  • Heavy gauge steel constructions
  • Capacitor start/capacitor run design for reduced amperage
  • Energy saver design

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    100-120/200-240 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    N/R
  • Full Load Amps
    4.0-3.8 A
  • Full Load Current
    4.00–3.80 / 2.00–1.90 A
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    68 %
  • KVA Code
    R
  • kW
    0.25 kW
  • Motor Orientation
    ANY
  • Motor Poles
    4
  • Starting Method
    SM
  • Description Keyword
    0.33 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Counterclockwise/Clockwise
  • Motor Length Less Shaft
    6.55 in
  • Overall Length C Dimension
    11.83 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.35
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Standards Met
    UL
  • Drive End Bearing Size
    6203
  • Type of Bearing
    Ball
  • Opposite Drive End Bearing Size
    6203
  • Weight
    25 lbs
  • Manufacturer Upc Number
    722856008411
  • UPC_NO
    722856008411
  • Manufacturer Product Page
  • Technical Specifications
    1/3 HP General Purpose Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 56 Frame, TEFC
  • Spec Sheet
    1/3 HP General Purpose Motor, 1 phase, 1800 RPM, 100-120/200-240 V, 56 Frame, TEFC
  • Wiring Diagram
  • 2D Drawing
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought