Overview
Mfr description
4178IRUV3 WINDOW FACESHIELD SHADE 3 F/
Specifications
- Window TypeWindow
- CompF400, F500, F71, FH66, FM70
- Window MaterialPropionate
- Approval Listing RegulationsANSI Z87.1+, CSA Z94.3
- Lens Shade3
- UPC_NO662463223923
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data