Motion
4199
Face Shield Window - Propionate Material, Transparent Color, 9-3/4 x 19 x 0.06 in Window
Mi Item #04271528
MFR #4199
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color, 9-3/4 x 19 x 0.06 in Window
Mi Item #04271528
MFR #4199

Mfr description
4199-CLR-B WINDOW FACESHIELD CLEAR
  • Fibre-Metal® faceshield windows are injection molded from propionate, which is superior to other window materials in every significant performance characteristic
  • They are preformed at the factory to the exact curve of our crown protectors for easy installation, an exact fit and a perfect seal against dust, dirt and debris
  • Fits F500 crown protector, compatible with most hard hats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Dimensions

  • Weight
    5.30 lbs, 5.3
  • Window Dimensions
    9-3/4 x 19 x 0.06 in
  • Window Height
    9-3/4 in
  • Window Thickness
    0.06 in
  • Window Width
    19 in

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, FH66
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)