Motion
4178CLBP
Face Shield Window - Propionate Material, Transparent Color
MI ITEM #04271529
MFR #4178CLBP
Price$10.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Window - Propionate Material, Transparent Color
MI ITEM #04271529
MFR #4178CLBP

Mfr description
4178CLBP FACESHIELD CLEAR F/F400 F500
  • Fibre-Metal® faceshield windows are injection molded from propionate, which is superior to other window materials in every significant performance characteristic
  • They are preformed at the factory to the exact curve of our crown protectors for easy installation, an exact fit and a perfect seal against dust, dirt and debris
  • Wide vision
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.64/each

Specifications

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Comp
    F400, F500, F71, FH66, FM70
  • Window Color
    Transparent
  • Window Material
    Propionate
  • Window Type
    Window

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)