1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MOLEX INC
1300950165
35930 Pulling Grip - Medium Duty - Bale Eye, Single/Double Weave, 0.370–0.490 in Cable Dia., 2600 lbs Break Strength
MI ITEM #
04271852
MFR #
1300950165
Price
$161.40
/each
Qty
Add to Cart
Previous Page
Home
MOLEX INC 1300950165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MOLEX INC
1300950165
35930 Pulling Grip - Medium Duty - Bale Eye, Single/Double Weave, 0.370–0.490 in Cable Dia., 2600 lbs Break Strength
MI ITEM #
04271852
MFR #
1300950165
Mfr description
35930 GRIP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$161
.40
/each
Add to Cart
Specifications
Dimensions
Break Strength
2600 lbs
Cable Diameter
0.370–0.490 in
Mesh Length
13.00 in
Details
Eye Type
Bale Eye
Grip Material
Galvanized Steel
Grip Type
Pulling Grip - Medium Duty
Weave Type
Single/Double Weave
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items