Motion
1300950194

MOLEX INC
1300950194

35970 Pulling Grip - Junior Duty - Flexible Eye, Single Weave, 0.250–0.360 in Cable Dia., 1700 lbs Break Strength
MI ITEM #04271853
MFR #1300950194
List Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300950194

35970 Pulling Grip - Junior Duty - Flexible Eye, Single Weave, 0.250–0.360 in Cable Dia., 1700 lbs Break Strength
MI ITEM #04271853
MFR #1300950194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.38/each for your price

Overview

Mfr description
35970 GRIP

Specifications

  • Grip Type
    Pulling Grip - Junior Duty
  • Eye Type
    Flexible Eye
  • Cable Diameter
    0.250–0.360 in
  • Mesh Length
    5.00 in
  • Break Strength
    1700 lbs
  • Weave Type
    Single Weave
  • Grip Material
    Galvanized Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought