Overview
Mfr description
CL-1A-FSS FOOT SWIVEL SCREW
Specifications
- TypeSwivel Screw Feet
- For Use WithSwivel Screws
- MaterialSteel
- Size0.2 (Height) in, 3/16 (Outside Diameter) in, Thread Fits 1/4"-20 & M6
- Finish CoatingYellow Chromate Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data