Overview
Mfr description
K1236-04X500R 1/4" BLUE 500' REEL
- Excellent low temperature flexibility. Extremely easy to handle, even in cold weather where other PVC hoses become stiff. Excellent abrasion resistance. Resilient material avoids permanent deformation caused by stresses. One-piece lengths. Medium Class B oil resistance. Non-marking pin-pricked cover. Light weight. Silicone-free materials. RoHS(15) compliant. Individually shrink-wrapped assemblies are available.
Specifications
- Product TypesTundra - Air® Series K1236 Air and Water Hose
- Working Pressure300 psi
- Additional DetailsThese hoses, made from specially formulated compounds of high grade PVC resin, are engineered to be tough and flexible at very low temperatures. The superior physical properties and design of the hose makes it outperform other general purpose PVC and rubber hoses in cold weather air tool applications.
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialHigh Grade Low Temperature PVC Compound
- ColorBlue
- Typical ApplicationsOutdoor air and water hose for use in cold weather, where flexibility is required., Ideal for in-plant applications that require very easy handling in tight workspaces., In-plant freezer applications requiring air or water service., A versatile, lightweight multi-function hose for air, water, or mild chemical use.
- Manufacturer Upc Number822353141298
- UPC_NO822353141298
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data