Motion
TCMT 222 PF 4215

SANDVIK
TCMT 222 PF 4215

CoroTurn 4215 Grade, Carbide TCMT-Style Turning Insert, Triangle Shaped, 1/8" thick
MI ITEM #04272518
MFR #TCMT 222 PF 4215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SANDVIK
TCMT 222 PF 4215

CoroTurn 4215 Grade, Carbide TCMT-Style Turning Insert, Triangle Shaped, 1/8" thick
MI ITEM #04272518
MFR #TCMT 222 PF 4215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TCMT 222 PF 4215 INSERT

Specifications

  • Insert Style
    TCMT
  • Material
    Carbide
  • Manufacturer Grade
    4215
  • Shape
    Triangle
  • Inscribed Circle
    1/4 in
  • Length
    11 mm
  • Thickness
    1/8 in
  • Application
    Turning
  • Corner Radius
    0.8 mm
  • Chipbreaker
    PF
  • Included Angle
    60.00 °
  • Relief Angle
    7 °
  • Rake
    Neutral
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    2.8 mm
  • Full Insert Style Code
    TCMT 222-PF
  • Series
    CoroTurn

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought