Motion
32219-9X060

TIMKEN
32219-9X060

Tapered Roller Bearing Assembly - 95 mm Bore, 170 mm OD, 43 mm Cone Width, 37 mm Cup Width, Class K Precision Rating
MI ITEM #04272630
MFR #32219-9X060
Your Price$514.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32219-9X060

Tapered Roller Bearing Assembly - 95 mm Bore, 170 mm OD, 43 mm Cone Width, 37 mm Cup Width, Class K Precision Rating
MI ITEM #04272630
MFR #32219-9X060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$514.32/each(List $617.19)

Overview

Mfr description
32219-90KA4 TAPERED ROLLER BRG
  • Timken is the recognized global leader in tapered roller bearings.
  • It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Widest choice including both inch and metric sizes
  • Engineered to deliver higher speeds, heavier loads and longer life
  • ISO 355
  • Unrivaled technology and engineering support
  • Single row bearings are the most common configuration
  • An assembly includes separable inner (cone) and outer (cup) rings

Specifications

  • Assembly Type
    Cone & Cup
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    170 mm
  • Overall Width
    1.7913 in
  • Closure Type
    Open
  • Abma Precision Rating
    Class K
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -65 to +250 °F
  • Finish Coating
    Uncoated
  • Compatible Cone
    32219
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Upc Number
    053893984278
  • UPC_NO
    053893984278
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Description
    32219 9X060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought