Motion
H12DC-A
H12DC-A 1-1/2" DUST CAP ALUMINUM
Mi Item #04272752
MFR #H12DC-A
Price$65.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H12DC-A 1-1/2" DUST CAP ALUMINUM
Mi Item #04272752
MFR #H12DC-A

Mfr description
H12DC-A 1-1/2" DUST CAP ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.70/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Weight
    0.25 lbs

Details

  • Additional Details
    Interchangeable to ISO7241 Series 'B', Parker 60-Series, Snap-Tite 72-Series, Hansen HK-Series, Faster Series 'HNV', Aeroquip/Eaton FD45, Stucchi Series IRB/IRBO/IRBX, ISO 7241-B
  • Application
    Hydraulics
  • Connection Type
    ISO-B Industrial Interchange
  • For Use With
    H-Series ISO-B Industrial Interchange Couplings
  • Material
    Aluminum
  • Product Types
    Cap
  • Standards Met
    ISO 7241 Series B
  • Thread Type
    ISO-B Industrial Interchange
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)