Motion
285B-6
Air Impact Wrench - 285B Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1475 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #04272785
MFR #285B-6
Price$675.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 285B Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1475 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #04272785
MFR #285B-6

Mfr description
285B-6 1IN AIR IMPACT WRENCH 6IN EXT
  • DURABLILITY: A protective rubber boot shields the tool from exterior damage.
  • REACH: Thanks to multiple retention methods, the 285B Series Impact Wrench lets you access hard-to-reach spaces, while maintaining a strong connection to the socket.
  • POWER: The 285B-6 Impact Gun delivers 1,000 ft-lbs of force in 2 seconds with 2-Second FAST-Torque™. The shrink-fit 6-vane air motor provides 1,770 ft-lbs maximum reverse torque for efficient vehicle service. The rocking dog’s combination of high inertia and low BPM means this tool can deliver a powerful blow with little air, giving you all the power you want without having to overextend yourself.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $1,122.01)
USD$675.00/each

Specifications

Dimensions

  • Anvil Size
    6" Extended
  • Blows per Minute
    700
  • Drive Size
    1 in
  • Inlet Size
    1/2 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    7.2 in
  • Overall Length
    20.4 in
  • Overall Width
    8.1 in
  • Tool Weight
    27.8 lb
  • Torque
    1475 ft-lbs

Details

  • Air Consumption
    11 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum core with composite sleeve
  • Maximum Speed
    5000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1475 ft-lbs
  • Reversible
    Reversible
  • Series
    285B Series Impact Wrench
  • UPC_NO
    663023047362
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)