Overview
Mfr description
CL-19-CS CLAMP STRAP
Specifications
- TypeSlotted-Heel Clamp Strap
- For Use WithClamp Assemblies
- MaterialCarburized Steel
- Size1-3/4 (Width) in, 3/4-10 (Thread) in, 6 (Length) in, M20 (Thread)
- Finish CoatingBlack Oxide
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data