Motion
JRR07532

PROTO TOOLS
JRR07532

Retaining Ring - 3/4 in Drive, 2-3/16 in Length, Resin, Retaining Ring
Mi Item #04272863
MFR #JRR07532
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR07532

Retaining Ring - 3/4 in Drive, 2-3/16 in Length, Resin, Retaining Ring
Mi Item #04272863
MFR #JRR07532

Mfr description
JRR07532 RTN RNG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Length/Diameter
    2-3/16 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Retaining Ring
  • Additional Details
    Crush Gauge
  • Material
    Resin
  • UPC_NO
    662679978044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)