Motion
586196

ANSELL
586196

TNT Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powdered, 5.0 mil Thick, Blue Color
MI ITEM #04272952
MFR #586196
Your Price$23.82/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
586196

TNT Disposable Gloves - X-Large Size, Nitrile, Textured Surface, Powdered, 5.0 mil Thick, Blue Color
MI ITEM #04272952
MFR #586196

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.82/bx(List $29.87)

Overview

Mfr description
586196 TOUCHNTUFF 92575 SIZE XL (9,
  • Excellent grip, comfort and durability for any job
  • Durable, 5 mil nitrile gloves
  • Soft and comfortable
  • Textured fingers for exceptional grip
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • Applications: Assembly and inspection, dairy processing, food processing and service, lab analysis and technical work, pharmaceutical manufacturing, protection from blood and other bodily fluids
  • 100 gloves per box, 10 boxes per case

Specifications

  • Glove Size
    X-Large
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Powder Style
    Powdered
  • Product Line
    "TNT"
  • Thickness
    5.0 mil
  • Color
    Blue
  • Length
  • Application
    Clean Room, Medical/Exam Grade
  • Latex Free
    No
  • Sterile Gloves
    Non-Sterile
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Food Grade
    Yes
  • Standards Met
    EN 374, FDA 21 CFR 177.2600
  • UPC_NO
    20076490007366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought