Specifications
Dimensions
- Bore Diameter2-1/2 in
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number80067569326
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCFX
- Type Of BearingBall
- UPC_NO80067569326
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)