Motion
KGM-D-2005-RH-EE

THOMSON (ALTRA)
KGM-D-2005-RH-EE

KGM Ball Nut Only -
MI ITEM #04273241
MFR #KGM-D-2005-RH-EE
List Price$430.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
KGM-D-2005-RH-EE

KGM Ball Nut Only -
MI ITEM #04273241
MFR #KGM-D-2005-RH-EE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$430.54/each for your price

Overview

Mfr description
KGM-D-2005-RH-EE

Specifications

  • Dynamic Load Capacity
    10.5 kN
  • Static Load Capacity
    16.6 kN
  • Maximum Temperature
    300 °F
  • Manufacturer Catalog
  • Flange
    Not Available
  • Lead
    5 mm
  • Mount Material
    Steel
  • Nominal Screw Diameter
    20 mm
  • Preload
    Optional
  • Return Style
    Channel
  • Wiper
    Wiper Included
  • Technical Specifications
  • Weight
    0.44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text