Motion
P60-5M-09AL

GATES RUBBER CO
P60-5M-09AL

P60-5M-09AL Belt Sprocket - HTD, 5 mm Pitch, 9 mm Belt Width, 60 Teeth, Rough Stock
Mi Item #04273282
MFR #P60-5M-09AL
Price$235.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P60-5M-09AL

P60-5M-09AL Belt Sprocket - HTD, 5 mm Pitch, 9 mm Belt Width, 60 Teeth, Rough Stock
Mi Item #04273282
MFR #P60-5M-09AL

Mfr description
P60-5M-09AL TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$235.31/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    9 mm
  • Bore Diameter  
    3/8 to 1-3/16 in
  • Pitch Diameter
    3.76 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    770075265849
  • Material
    Aluminum
  • Number Of Teeth  
    60
  • UPC_NO
    770075265849
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)