Motion
1610-42
Taper Lock Bushing - 1610 Series, 42 mm Bore, 12 x 3.29 mm Keyway, Sintered Steel Material
MI ITEM #04273567
MFR #1610-42
Your Price$27.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series, 42 mm Bore, 12 x 3.29 mm Keyway, Sintered Steel Material
MI ITEM #04273567
MFR #1610-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.80/each(List $55.59)

Overview

Mfr description
1610-42 TAPERED BUSHING METRIC

Specifications

  • Bushing Size
    1610
  • Barrel Diameter Large End
    2.2500 in
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Barrel Length
    1.0000 in
  • Keyway Size
    12 x 3.29 mm
  • Length Through Bore
  • Material
    Sintered Steel
  • Bolt Circle Diameter
    2.1250 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    3/8-16 UNC
  • Manufacturer Catalog Number
    1610-42
  • Weight
    0.71 lbs
  • Additional Details
    Taper-Lock Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text