1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTH BY HONEYWELL
40705S
Tongue Depressor, Material: Wood, Package Quantity: 500, Length: 6", Width: 3/4"
MI ITEM #
04273677
MFR #
40705S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
NORTH BY HONEYWELL 40705S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTH BY HONEYWELL
40705S
Tongue Depressor, Material: Wood, Package Quantity: 500, Length: 6", Width: 3/4"
MI ITEM #
04273677
MFR #
40705S
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
40705S NON-STERILE TONGUE DEPRESSOR 500/
Specifications
Material
Wood
Package Quantity
500
Length
6 in
Width
3/4 in
Sterility
Non-Sterile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data