Motion
RHCL20-450-B53L

SMC CORP OF AMERICA
RHCL20-450-B53L

RHCL20-450-B53L
MI ITEM #04273698
MFR #RHCL20-450-B53L
Price$454.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCL20-450-B53L

RHCL20-450-B53L
MI ITEM #04273698
MFR #RHCL20-450-B53L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$454.50/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body

Overview

Mfr description
RHCL20-450-B53L CYLINDER, RHC, HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought