Motion
5718400000

AVENTICS
5718400000

Air Piloted Valve - Body Ported, 4 Port, 2 Position, Single Pilot
Mi Item #04273728
MFR #5718400000
Price$42.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5718400000

Air Piloted Valve - Body Ported, 4 Port, 2 Position, Single Pilot
Mi Item #04273728
MFR #5718400000

Mfr description
5718400000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.99/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    7.06 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 140 °F
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)