Motion
99651143

ARO CORP
99651143

Pro Series Metallic Diaphragm Pump - Cast Iron Fluid Section, Aluminum Center, 1-1/2 in NPT Ports, 90.0 gpm Max Flow, 0.640 gal Avg Discplacement
MI ITEM #04273751
MFR #99651143
Your Price$3,289.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
99651143

Pro Series Metallic Diaphragm Pump - Cast Iron Fluid Section, Aluminum Center, 1-1/2 in NPT Ports, 90.0 gpm Max Flow, 0.640 gal Avg Discplacement
MI ITEM #04273751
MFR #99651143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,289.00/each(List $3,635.75)

Overview

Mfr description
666152-281-C PUMP
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
  • Versatility - Available in aluminum, cast iron or stainless steel to withstand tough chemical applications
  • Environmentally Sound - Bolted construction for leak-free fluid handling
  • Serviceability - Easy access to ball checks and fluid caps for maintenance and repairs

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1-1/2 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Cast Iron
  • Center Section Material
    Aluminum
  • Ball Material
    Polyurethane
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Neoprene
  • Average Displacement
    0.640 gal
  • Maximum Flow Rate
    90.0 gpm
  • Max Pressure
    120 psi
  • Air Inlet
    1/2 NPT
  • Max Solids
    1/4 in Dia.
  • Suction Lift
    Dry - 19.00 ft
  • Hardware Material
    Steel
  • Ratio
    1:1
  • Wet End Repair Kit
    637124-XX
  • Air End Repair Kit
    637118-C
  • Supporting Product Brochure
  • Description Keyword
    1-1/2 in NPT Ports
  • Height
    19-5/8 in
  • Length
    14-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought