Motion
912153
Edge/Guide Sensor - For Use With Tension Control Systems, Black Anodized Finish, 32 to 122° F Temperature Range, UltraSonic Sensor
Mi Item #04273779
MFR #912153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Edge/Guide Sensor - For Use With Tension Control Systems, Black Anodized Finish, 32 to 122° F Temperature Range, UltraSonic Sensor
Mi Item #04273779
MFR #912153

Mfr description
912153 SENCOR ASSY.,UH01 W/16'FT CABLE
  • Ultrasonic edge guide sensor
  • For all materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cable Length
    16.4 ft

Details

  • Finish
    Black Anodized
  • For Use With Series
    Tension Control Systems
  • Function
    Edge Guide Sensor - Ultrasonic
  • Manufacturer Product Page
  • Parts Category
    Controls, Sensors, & Panels
  • Ratings
    CE
  • Sensor Range
    1.34 in. gap, ±0.12 in. sensing range
  • Sensor Type
    UltraSonic
  • Series
    UH 01
  • Temperature Range
    32 to 122° F
  • UPC_NO
    662284303408
  • Web Material
    Transparent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)