Motion
6820ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04274010
MFR #6820ZZ
List Price$854.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04274010
MFR #6820ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$854.76/each for your price

Overview

Mfr description
6820 ZZ DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6820ZZBV2S
  • Manufacturer Upc Number
    4991893806953
  • UPC_NO
    4991893806953
  • Weight
    0.69 lbs
  • Description
    6820 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6820ZZBV2S is a radial deep groove ball bearing with a 100 mm bore and 125 mm outside diameter, double shielded for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text