Motion
6896C-M
Standard General Purpose Work Gloves - Medium Size, Polyurethane Coated, Nylon Material
MI ITEM #04274017
MFR #6896C-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard General Purpose Work Gloves - Medium Size, Polyurethane Coated, Nylon Material
MI ITEM #04274017
MFR #6896C-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6896CM SHOWA BLK PU GLOVE

Specifications

  • Glove Size
    M or Size 8
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Standards Met
    CE-EN388: 4131
  • Coating Material
    Polyurethane
  • Product Line
    Standard
  • Description Keyword
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text