Specifications
Dimensions
- SizeUniversal
Details
- Approval Listing RegulationsANSI/ISEA Z87.1-2010, CAN/CSA Z94.3-07, CE EN 166, MCEPS Class 1
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- Frame StyleFrameless
- Frame Temple ColorTransparent
- Frame Temple MaterialRubber Tip
- Lens CoatingAnti-Fog
- Lens ColorClear
- Lens Color FamilyClear
- Lens MaterialPolycarbonate
- Product LineItek
- Temple AdjustmentNon-Adjustable Temples
- Temple ColorTransparent
- TypeSafety Glasses
- UPC_NO814992000722
- UV ProtectionProvides UV Protection
Overview
Mfr description
S5810S
- Newly designed ventilated nosepiece allows heat to dissipate from nose bridge to reduce fogging
- Soft dual injected rubber temple tips and flexible nosepiece provide non-slip comfort
- 9.75 base curved lens provides excellent side protection against airborne particles
- Lightweight, frame-less protection is ideal for all-day wear
- First class optical lens provides unrestricted vision
- Offers protection from excessive glare
- Provides 99% protection from harmful UVA and UVB rays
- Exceeds ANSI Z87.1 high-impact requirements
- Meets MIL-PRF-32432 ballistic standards
- CAN/CSA Z94.3-07
- CE EN166 certified
- Not all styles meet CSA
- Adjustable temple style: Part numbers including ADJ