Overview
Mfr description
8800L PIGSKIN DR. GLOVE
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypePigskin Grain Leather
- Leather GradeNo Grade Listed
- Coating CoverageUncoated
- Hand TypePair
- Protection TypeGeneral Protection
- Finger CoverageFull
- Thumb StyleStraight
- Description KeywordUnlined
- MaterialPigskin Leather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data