Motion
BB2017DU

GGB BEARINGS
BB2017DU

Flanged Bushing - 20 mm Bore, 23 mm OD, 16.5 mm Length, Lead, PTFE Material
Mi Item #04274074
MFR #BB2017DU
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB2017DU

Flanged Bushing - 20 mm Bore, 23 mm OD, 16.5 mm Length, Lead, PTFE Material
Mi Item #04274074
MFR #BB2017DU

Mfr description
BB2017 DU BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    23 mm
  • Overall Length
    16.5 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)