Motion
CL118
Checklite Safety Glasses - Scratch Resistant, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04274173
MFR #CL118
Your Price$2.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Checklite Safety Glasses - Scratch Resistant, Blue Lens, Gray Frame/Temple Color, Polycarbonate, Small Size
MI ITEM #04274173
MFR #CL118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.61/pr(List $3.01)

Overview

Mfr description
CL118 CHECK LIT BLUE MIRROR LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Blue
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Small
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Checklite
  • Temple Style
    Spatula
  • Lens Style
    Single
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Temple Color
    Gray
  • Logo
    Checklite
  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, CE EN 166, MIL-PRF-31013
  • UPC_NO
    766868761186
  • Lens Color Family
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text