Motion
11526N

Nicholson
11526N

American Pattern File - Round Shape, Single Cut, 4 in Length
Mi Item #04274210
MFR #11526N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nicholson
11526N

American Pattern File - Round Shape, Single Cut, 4 in Length
Mi Item #04274210
MFR #11526N

Mfr description
11526N FILE ROUND BASTARD 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    4 in
  • Overall Length
    5.5900 in
  • Width/Diameter  
    0.1500 in

Details

  • Application
    Circular Openings, Concave Surfaces
  • Babbitt File
    No
  • Coarseness Of Cut
    Bastard
  • Cut
    Single
  • Finish Coating
    Uncoated
  • Shape
    Round
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)