Motion
84428-4
Centro-Matic Manifold Injector
Mi Item #04274216
MFR #84428-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Centro-Matic Manifold Injector
Mi Item #04274216
MFR #84428-4

Mfr description
84428-4 SL42 INJ ASSY VITON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Injector Outlet Size
    1/8 in
  • Manifold Inlet Thread Size
    1/8 in
  • Overall Depth
    1-11/16 in
  • Overall Height
    2-7/16 in
  • Overall Width
    3-7/8 in

Details

  • For Use With
    Single-line lubrication systems
  • Includes
    Viton Packings
  • Manifold Inlet Thread Type
    NPTF(f)
  • Material
    Steel
  • Maximum Operating Pressure
    1000 psi
  • Maximum Output
    0.003 in³
  • Minimum Operating Pressure
    750 psi
  • Minimum Output
    0.001 in³
  • Number Of Outlets
    4
  • Product Type
    Grease Injectors
  • Series
    SL-42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)