Motion
6GLX-4MP
7107-00135 Male Pipe Hose End - 3/8 in Hose ID, 1/4 NPT
Mi Item #04274296
MFR #6GLX-4MP
Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7107-00135 Male Pipe Hose End - 3/8 in Hose ID, 1/4 NPT
Mi Item #04274296
MFR #6GLX-4MP

Mfr description
6GLX-4MP 7107-00135 G44100-0604
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.00/each

Specifications

Dimensions

  • Dash Size
    4
  • End Size/Type
    1/4 NPT
  • Hose Cut-Off Factor
    31 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Length
    0.6875 ft
  • Overall Length
    2.32 in
  • Rotation Angle
    0 °
  • Thread Size
    1/4-18 NPT
  • Thread Size 1
    1/4-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Compatible Banding Types
    None
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Country of Origin
    US
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    Crimp-On to NPTF
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • Flow Control Type
    None
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075382553
  • Material
    Steel
  • Mating Angle
    30 °
  • Maximum Operating Pressure
    +800 psi
  • Number Of Ports
    2
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Seal Material
    Fluoroelastomer
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    ASTMB, SAE
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Type
    MP
  • UPC_NO
    770075382553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)