Motion
17761
Wet/Dry Vacuum Cleaner - Polypropylene, 6 hp, 11 A, 16 gal Tank Capacity
Mi Item #04274340
MFR #17761
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wet/Dry Vacuum Cleaner - Polypropylene, 6 hp, 11 A, 16 gal Tank Capacity
Mi Item #04274340
MFR #17761

Mfr description
00917761000 17761
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Depth
    22 in
  • Height
    24 in
  • Overall Machine Width
    21 in

Details

  • Amperage
    11 A
  • Horsepower
    6 hp
  • Includes
    Utility Nozzle
  • Material
    Polypropylene
  • Power Type
    Electric
  • Tank Capacity
    16 gal (US)
  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bagless
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)