Motion
10374
Chalk - Color: White
MI ITEM #04274380
MFR #10374
Price$38.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chalk - Color: White
MI ITEM #04274380
MFR #10374

Mfr description
10374 CHALK RAILROAD WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.40/each

Specifications

Dimensions

  • Overall Diameter
    7/8 in
  • Overall Length
    4 in

Details

  • Color
    White
  • UPC_NO
    081834103747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)