Motion
1080T31/35 SPACER HUB CL=3.344

FALK
1080T31/35 SPACER HUB CL=3.344

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Solid Bore
Mi Item #04274422
MFR #1080T31/35 SPACER HUB CL=3.344
Price$1,453.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SPACER HUB CL=3.344

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Solid Bore
Mi Item #04274422
MFR #1080T31/35 SPACER HUB CL=3.344

Mfr description
1080T31/35 SPACER HUB CL=3.344
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,453.54/each

Specifications

Dimensions

  • Coupling Size
    1080T31/35
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T35-T-Hub) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Hub Length
    3.3440 in
  • Overall Length
    3.3438 in
  • Weight
    21.12 lbs

Details

  • Bore Type
    Solid
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934006364
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    18150 in
  • UPC_NO
    782934006364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)