Motion
1940870 OIL SEAL UB09 M100X150X13 NITRIL

FALK
1940870 OIL SEAL UB09 M100X150X13 NITRIL

1940870 Oil Seal - Series: Ultramite, 100 mm Shaft Dia., 150 mm OD
MI ITEM #04274451
MFR #1940870 OIL SEAL UB09 M100X150X13 NITRIL
List Price$354.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940870 OIL SEAL UB09 M100X150X13 NITRIL

1940870 Oil Seal - Series: Ultramite, 100 mm Shaft Dia., 150 mm OD
MI ITEM #04274451
MFR #1940870 OIL SEAL UB09 M100X150X13 NITRIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$354.18/each for your price

Overview

Mfr description
09UB OIL SEAL, LS-NITRILE 100X150X13MM

Specifications

  • Series
    Ultramite
  • Outside Diameter
    150 mm
  • Shaft Diameter
    100 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188589
  • UPC_NO
    782934188589
  • Weight
    0.92 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text