Motion
9631-24

GOJO IND.
9631-24

Purell® Moisturizing Hand Sanitizer - 4 oz, Bottle, Fresh Scent, Clear Green Color
MI ITEM #04274496
MFR #9631-24
Price$4.52/bo
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9631-24

Purell® Moisturizing Hand Sanitizer - 4 oz, Bottle, Fresh Scent, Clear Green Color
MI ITEM #04274496
MFR #9631-24

Mfr description
9631-24 HAND SANIT GEL ADV INST BTL 4OZ
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$4.52/bo

Specifications

Dimensions

  • Case Height
    6.1400 in
  • Case Weight
    6.8 lbs
  • Case Width
    6.9500 in
  • Container Size
    4 oz
  • Overall Depth
    9.5700 in
  • Overall Height
    5.4400 in
  • Overall Width
    2.1300 in
  • Weight
    6.8 lbs

Details

  • Additional Details
    Contains Aloe & Vitamin E
  • Alcohol Content
    70%
  • Color
    Clear Green
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Meets Industry Standards By
    FDA
  • Product Types
    Sanitizer
  • Scent
    Fresh
  • UPC_NO
    002519009631

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)