Specifications
Dimensions
- Character Height2 in
Details
- CharactersLetters, Numbers
- Legend&, 0-9, A-Z, Beginner, Comma, Dash, Period Ender, Period, Plain Ender, Spacer
- MaterialBrass
- Number Of Pieces77
- UPC_NO081834101118
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)