Motion
10151
Stencil Kit - 92 Pieces, 2 in Character Size
MI ITEM #04274503
MFR #10151
Price$195.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 92 Pieces, 2 in Character Size
MI ITEM #04274503
MFR #10151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.39/each

Specifications

Dimensions

  • Character Height
    2 in
  • Overall Height
    4 in
  • Overall Width
    1-3/4 in
  • Thickness
    0.125 in

Details

  • Characters
    A Thru Z, Punctuation
  • Color
    Gold
  • Legend
    &, 0-9, A-Z, Beginner, Comma, Dash, Period Ender, Period, Plain Ender, Spacer
  • Material
    Brass
  • Number Of Pieces
    92
  • UPC_NO
    081834101514

Overview

Mfr description
10151 2'' BRASS LETTER & NUMBER SET 92PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought