Motion
14998
Barricade Tape, Red, Danger, 3in
Mi Item #04274517
MFR #14998
Price$35.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade Tape, Red, Danger, 3in
Mi Item #04274517
MFR #14998

Mfr description
3" X 1000' 3 MIL DANGER TAPE
  • 2” black letters on 3”W x 1,000’L tape
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.96/each

Specifications

Dimensions

  • Roll Length
    1000 ft.
  • Thickness
    3 mil
  • Width
    3 in

Details

  • Color
    Red
  • Language
    English
  • Material
    Plastic
  • Message
    Danger
  • Message Header
    Danger
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)