Motion
15034
Barricade or Flagging Tape - Message, FIRE LINE DO NOT CROSS, Black on Yellow
MI ITEM #04274521
MFR #15034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Message, FIRE LINE DO NOT CROSS, Black on Yellow
MI ITEM #04274521
MFR #15034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3" X 1000' 3 MIL. FIRE LINE DO NOT CROSS

Specifications

  • Pattern Or Message
    Message
  • Reflective Or Fluorescent
    Neither
  • Color
    Black on Yellow
  • Width
    3 in
  • Roll Length
    1000 ft
  • Message
    FIRE LINE DO NOT CROSS
  • Language
    English
  • Thickness
    3 mil
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought