Motion
16100
Barricade Tape, Caution, Yellow, 3in
Mi Item #04274526
MFR #16100
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade Tape, Caution, Yellow, 3in
Mi Item #04274526
MFR #16100

Mfr description
16100 3" X 300' 2 MIL CAUTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Roll Length
    300 ft.
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Color
    Yellow
  • Language
    English
  • Material
    Plastic
  • Message
    Caution
  • Message Header
    Caution
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)