Motion
16103
Red Danger Barricade Tape 3IN X 300FT
Mi Item #04274527
MFR #16103
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Danger Barricade Tape 3IN X 300FT
Mi Item #04274527
MFR #16103

Mfr description
3" X 300' 2 MIL DANGER DANGER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.11/each

Specifications

Dimensions

  • Roll Length
    300 ft
  • Thickness
    2 mil
  • Width
    3 in

Details

  • Color
    Black on Red
  • Language
    English
  • Message
    Danger
  • Message Header
    Danger
  • Pattern Or Message
    Message
  • Product Type
    Barricade & Flagging Tape
  • Reflective Or Fluorescent
    Neither
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)