Motion
53029 3
Round U-Bolt, Material: Steel, Finish/Coating: Galvanized, Inside Width: 1-1/2", Fits Pipe Size: 1"
Mi Item #04274538
MFR #53029 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Galvanized, Inside Width: 1-1/2", Fits Pipe Size: 1"
Mi Item #04274538
MFR #53029 3

Mfr description
53029 3 U-BOLT HOT GALV #07HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Pipe Size
    1 in
  • Inside Length
    2-3/4 in
  • Inside Width
    1-1/2 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/4-20 in

Details

  • Bend Type
    Round
  • Finish Coating
    Galvanized
  • Includes
    (2) Hex Nuts
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)