Motion
50226 9
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 1-1/4"
Mi Item #04274558
MFR #50226 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 1-1/4"
Mi Item #04274558
MFR #50226 9

Mfr description
50226 9 UBOLT ZINC W/PLATE #6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Pipe Size
    3/4 in
  • Inside Length
    2-1/4 in
  • Inside Width
    1-1/4 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1/4-20 in

Details

  • Bend Type
    Round
  • Finish Coating
    Zinc Plated
  • Includes
    Plate
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)