Motion
50229 0
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 1-1/2", Fits Pipe Size: 1"
MI ITEM #04274559
MFR #50229 0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round U-Bolt, Material: Steel, Finish/Coating: Zinc Plated, Inside Width: 1-1/2", Fits Pipe Size: 1"
MI ITEM #04274559
MFR #50229 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50229 0 UBOLT ZINC W/PLATE #7

Specifications

  • Bend Type
    Round
  • Material
    Steel
  • Finish Coating
    Zinc Plated
  • Fits Pipe Size
    1 in
  • Inside Width
    1-1/2 in
  • Inside Length
    2-3/4 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/4-20 in
  • Includes
    Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text