Motion
11475
OYLTITE STK
MI ITEM #04274591
MFR #11475
List Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OYLTITE STK
MI ITEM #04274591
MFR #11475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.24/each for your price

Overview

Mfr description
0011475 SEALANT OYLTITE STIK

Specifications

  • Type
    Oil Leak Sealant
  • Color
    Gray
  • Color Family
    Gray
  • Container Size
    1 oz
  • Standards Met
    1999/45/EC, 29 CFR 1910.1200, OSHA
  • Package Quantity
    24
  • Harmonization Code
    3214905000
  • Weight
    0.07 lbs
  • UPC_NO
    048615114750
  • Width
    0.75 in
  • Length
    0.75 in
  • Height
    4 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text