1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
13675
PLASTO JOINT STK 36
MI ITEM #
04274592
MFR #
13675
Price
$14.50
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Pipe Thread Sealants
LA-CO IND INC, MARKAL 13675
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
13675
PLASTO JOINT STK 36
MI ITEM #
04274592
MFR #
13675
Mfr description
0013675 STIK PLASTO-JOINT 1-1/4 OZ
Pressures: 300 PSI (20 BAR) for gas; 500 PSI (34 BAR) for liquid
Sealing temperature: up to 250°F (121°C)
DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.50
/each
Add to Cart
Specifications
Dimensions
Height
1 in
Length
5.375 in
Package Size
1-1/4 oz
Weight
0.1 lbs
Width
1 in
Details
Color
White
Harmonization Code
3214100010
Operating Temperature Range
Maximum of +250 °F
Package Type
Stick
UPC_NO
048615136752
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items