Motion
82421
WS 3/8 YEL
MI ITEM #04274598
MFR #82421
List Price$6.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WS 3/8 YEL
MI ITEM #04274598
MFR #82421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.30/each for your price

Overview

Mfr description
0082421 MARKER PAINTSTIK WS 3/8"
  • Water Soluble for Easy Removal Before Production or Finishing; Smaller Diameter for Finer Line Marking; Ideal for Temporary Marking on Non-Porous Surfaces; Easy-to-Hold
  • Recyclable Paperboard Holder Protects Paintstik for Maximum Use

Specifications

  • Color
    Yellow
  • Tip Size
    3/8 in
  • Harmonization Code
    9609900000
  • UPC_NO
    048615824215
  • Weight
    0.03 lbs
  • Dry Time
    Up to 10 min.
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Series
    WS-3/8(R) Paintstik(R)
  • Standards Met
    EPA HAPS and SARA 313 Regulation
  • Surface Material
    Fabric, Glass, Metal, Plastic, Rubber, Glass
  • Temperature Range
    -50 °F to 150 °F
  • Tip Style
    Flat
  • Width
    0.5 in
  • Length
    0.5 in
  • Height
    4.25 in
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text